Free Shipping : For every order of $350 or more with the promo code : FREESHIP

NUT DRIVER SET METRIC 7PC (5-11MM)

GRY.CHS7MA - UNSPSC 27111702
NUT DRIVER SET METRIC 7PC (5-11MM) NUT DRIVER SET METRIC 7PC (5-11MM)
NUT DRIVER SET METRIC 7PC (5-11MM)

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 8:37 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 7
EAN 4052713985248

Features

Hollow shank to accommodate long length bolts
Meets ANSI standards
Limited lifetime warranty

Contents

5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.